X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4060BS541CR "Elan" Large Foyer Chandelier

Item: C4060BS541CR
Finish: Brushed Silver
Online Availability: Please call for availability.

List Price: $1,410.00

Price: $940.47



Details and Dimensions

Height 35-1/2"
Width 32"
Diameter 32"
Number Of Tiers 2
Number of Bulbs 10
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 600 W
Shade Black Fabric
Shade Material Fabric
Shade Included Yes
Downrod Quantity 3
Downrod Length (1) 6'', (1) 12'', and (1) 18''
Wire Length 72"
Suitable Installation Dry
Weight 46 lbs
Voltage 120V