X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4036BB "Stanton" Entrance / Foyer Pendant

Item: C4036BB
Finish: Burnished Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $216.00

Price: $144.07 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 17"
Width 10-1/4"
Canopy Size 5''L x 5''W
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V
Weight 7 lbs
Additional Information Open, Glass Free Design
Lighting Direction Up Light