X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4033BN212 "Stanton" Mini Chandelier

Item: C4033BN212
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17"
Width 21-1/2"
Diameter 21-1/2"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Chain Length 60"
Wire Length 120"
Suitable Installation Dry
Voltage 120V