X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C3947BBSW "Chapman" Semi Flush Mount Ceiling Light

Item: C3947BBSW
Finish: Burnished Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $180.00

Price: $120.06 (Pricing is for Burnished Bronze)



Details and Dimensions

Height 27-1/2"
Width 24"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Down Light
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Weight 7 lbs