X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C2034MN Flush Mount Ceiling Light

Item: C2034MN
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 4-1/4"
Width 14"
Diameter 14"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Twist White (MN), Mist Scavo (OR)
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 7 lbs