X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C2032MN Flush Mount Ceiling Light

Item: C2032MN
Finish: Matte Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 3-1/2"
Width 12"
Diameter 12"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Lighting Direction Down Light
Glass Type Twist White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 6 lbs