X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C4234RSCR "Axis" Entrance / Foyer Pendant

Item: C4234RSCR
Finish: Russet
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 23-1/2"
Width 23"
Canopy Size 5''L x 5''W
Number of Bulbs 4
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Crystal Yes
Chain Length 120"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 20 lbs