X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Capital Lighting C2323BCSW "Covington" Flush Mount Ceiling Light

Item: C2323BCSW
Finish: Basic Black
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 4-1/2"
Width 12-1/2"
Diameter 12-1/2"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Soft White
Shade Material Glass
Shade Included Yes
Suitable Installation Damp
Voltage 120V
Weight 5 lbs