Details and Dimensions
| Duct Size | 6" |
| Length | 14" |
| Width | 13" |
| Height | 7-5/8" |
| Housing Length | 11-3/8" |
| Housing Width | 10-1/2" |
| Housing Depth | 7-5/8" |
| Grill Length | 14" |
| Grill Width | 13" |
| Sones | 0.7 |
| CFM | 110 CFM |
| Voltage | 120V |
| Amperage | 0.4 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Switch Type | Rocker |
| Weight | 12 lbs |
| Housing Material | Galvanized Steel |
| Construction | Galvanized Steel |
| UL Listed | Yes |
| Additional Information | Plug-In Permanently Lubricated Motor |
| Energy Star | Yes |
| Includes | Hanger Bars |
| Parts Breakdown |
| Warranty |



