Details and Dimensions
| Duct Size | 6" |
| Length | 13-3/4" |
| Width | 13" |
| Height | 7-5/8" |
| Housing Length | 11-3/8" |
| Housing Width | 10-1/2" |
| Housing Depth | 7-5/8" |
| Grill Length | 14-1/4" |
| Grill Width | 13-3/8" |
| Sones | 0.3 |
| CFM | 80 CFM |
| Voltage | 120V |
| Amperage | 1 Amps |
| Number of Bulbs | 1 |
| Bulb Type | Fluorescent |
| Max. Wattage Per Bulb | 42 W |
| Bulb(s) Included | Yes |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | Yes |
| Timer | No |
| Weight | 16 lbs |
| Housing Material | Galvanized Steel |
| Construction | Galvanized Steel |
| UL Listed | Yes |
| Eco-Friendly | Title 24 |
| Features | • Plug-In Permanently Lubricated Motor, Hanger Bars Included, 4W Night Light Sold Separately |
| Energy Star | Yes |
| Title 24 Compliant | Yes |
| Parts Breakdown |
| Warranty |



