X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Broan BQTXE080 Bathroom Fan

Item: BQTXE080
Finish: White


Details and Dimensions

Duct Size 6"
Length 14"
Width 13"
Height 7-5/8"
Housing Length 11-3/8"
Housing Width 10-1/2"
Housing Depth 7-5/8"
Grill Length 14"
Grill Width 13"
Sones 0.3
Heater Included No
CFM 80 CFM
Voltage 120V
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Switch Type Rocker
Weight 12 lbs
Housing Material Galvanized Steel
Construction Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor, Hanger Bars Included
CEC Approved Yes
Energy Star Yes