Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Side Wall Medicine Cabinets
> Broan
>
N625
Details and Dimensions
| Width | 13" |
| Height | 36" |
| Mounting Type | Recessed Mounted |
| Construction | Heavy Gauge Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | 11-1/4 |
| Features | • Reversible, left-hand or right-hand door opening • Stainless Steel Trim • Piano Hinge • Premium Float Glass Mirror |
| Warranty |



