X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R52WH344DP Swing Door Medicine Cabinet

Item: R52WH344DP
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $389.00

Price: $282.03



Details and Dimensions

Length 4"
Width 15"
Height 34"
Overall Size 34 x 15 x 4
Mounting Type Recessed Mounted
Construction 22 Gauge Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension "13-1/2"" x 33-1/2"" x 4-3/4"""
Features Reversible installation allows right or left hand door opening.
Interior mirrors on the back of the cabinet and the inside door add light and functionality.
170 Euro Style Hinge with soft-close mechanism.
Mounting Hardware Included Yes