Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Jensen R52WH244DPF "Metro" Swing Door Medicine Cabinet

Item: R52WH244DPF
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Length 5"
Width 15"
Height 25"
Overall Size 25'' x 15'' x 5''
Mounting Type Recessed Mounted
Adjustable Shelves Yes
Cabinet Rough In Dimension 14-1/4'' x 24'' x 4''
Features Can Also Be Surface Mounted
Reversible installation allows right or left hand door opening.
Premium Float Glass Mirror