X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Broan B754SN Bathroom Fan with Light

Item: B754SN
Finish: Satin Nickel

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Duct Size 4"
Housing Length 8-1/4"
Housing Width 8"
Housing Depth 5-3/4"
Grill Length 13-1/8"
Sones 3.5
Heater Included No
CFM 70 CFM
Voltage 120V
Bulb Type Medium
Number of Bulbs 2
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Thermal Fuse Protection No
Glass Type Frosted
Housing Material Galvanized Steel
Construction Steel
UL Listed Yes
Features Key-Holed Mounting Brackets
Plug-In Permanently Lubricated Motor
CEC Approved Yes
Shade Material Glass