X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan B757SN Bathroom Fan with Light

Item: B757SN
Finish: Satin Nickel

List Price: $178.52

Price: $128.72

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Duct Size 4"
Housing Length 8-1/4"
Housing Width 8"
Housing Depth 5-3/4"
Grill Length 13-1/8"
Sones 2.5
Heater Included No
CFM 80 CFM
Voltage 120V
Amperage 1.6 Amps
Bulb Type Candelabra
Number of Bulbs 2
Max. Wattage Per Bulb 60 W
Bulb(s) Included No
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Housing Material Galvanized Steel
Construction Steel
UL Listed Yes
Features Frosted Glass Shade, Plug-In Permanently Lubricated Motor, Double Strength Steel Mounting Flanges With Keyhole Slots For Fast Installation