Details and Dimensions
| Duct Size | 4" |
| Height | 6-7/8" |
| Housing Length | 12-3/4" |
| Housing Width | 8-1/4" |
| Housing Depth | 6-3/4" |
| Grill Length | 7-3/8" |
| Sones | 2 |
| CFM | 70 CFM |
| Voltage | 120V |
| Wattage | 125 Watts |
| Amperage | 1.2 Amps |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Max. Wattage Per Bulb | 75 W |
| Bulb(s) Included | No |
| Heater Included | No |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 10 lbs |
| Housing Material | Galvanized Steel |
| Construction | 4'' Round Ducts |
| UL Listed | Yes |
| Features | • Adjustable Mounting Bracket, Plug-In Permanently Lubricated Motor |
| Parts Breakdown |
| Warranty |



