Details and Dimensions
| Duct Size | 4" |
| Housing Length | 14-1/4" |
| Housing Width | 8-1/4" |
| Housing Depth | 5-3/4" |
| Grill Length | 16-3/4" |
| Grill Width | 10-5/8" |
| Sones | 5.1 |
| CFM | 100 CFM |
| Voltage | 120V |
| Amperage | 15 Amps |
| Speed (RPM) | 1550 |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Max. Wattage Per Bulb | 100 W |
| Bulb(s) Included | No |
| Heater Included | Yes |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 14 lbs |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Features | • 1300W Heater, Adjustable Mounting Bracket, Plug-In Permanently Lubricated Motor |
| Parts Breakdown |
| Warranty |



