Details and Dimensions
| Duct Size | 3" |
| Housing Length | 7-1/2" |
| Housing Width | 7-1/4" |
| Housing Depth | 3-5/8" |
| Grill Length | 9-1/4" |
| Grill Width | 9" |
| Sones | 4 |
| CFM | 50 CFM |
| Voltage | 120V |
| Amperage | 0.9 Amps |
| Heater Included | No |
| Light Included | No |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 4 lbs |
| Housing Material | Galvanized Steel |
| UL Listed | Yes |
| Features | • Plug-In Permanently Lubricated Motor, Torsion Spring Grille Mounting, Double Strength Steel Mounting Flanges With Keyhole Slots For Fast Installation |
| Parts Breakdown |
| Warranty |



