Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Broan B684 Bathroom Fan

Item: B684
Finish: White

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Duct Size 4"
Housing Length 8-1/4"
Housing Width 8"
Housing Depth 5-3/4"
Grill Length 11-1/8"
Grill Width 10-5/8"
Sones 2.5
Heater Included No
Voltage 120V
Speed (RPM) 1280
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 7 lbs
Housing Material Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor, Torsion Spring Grille Mounting, Integral Mounting Brackets