X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan B678 Bathroom Fan with Light

Item: B678
Finish: White

List Price: $91.70

Price: $64.19

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Duct Size 4"
Housing Length 8-1/4"
Housing Width 8"
Housing Depth 5-3/4"
Grill Length 11-1/8"
Grill Width 10-5/8"
Sones 2.5
Heater Included No
CFM 50 CFM
Voltage 120V
Amperage 1.6 Amps
Bulb Type Medium
Number of Bulbs 1
Max. Wattage Per Bulb 100 W
Bulb(s) Included No
Light Included Yes
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Housing Material Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor, Key-Holed Mounting Brackets, 13W or 22W Fluorescent Lamp May Be Substituted for Incandescent Lamp, All Lamps Sold Separately
CEC Approved Yes