X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Broan B671 Bathroom Fan

Item: B671
Finish: White

List Price: $62.08

Price: $40.41

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Duct Size 3"
Housing Length 7-1/2"
Housing Width 7-1/4"
Housing Depth 3-5/8"
Grill Length 9-1/4"
Grill Width 9"
Sones 6
Heater Included No
CFM 70 CFM
Voltage 120V
Amperage 1.15 Amps
Light Included No
Humidity Sensing No
Motion Sensing No
Night Light Included No
Timer No
Weight 4 lbs
Housing Material Galvanized Steel
UL Listed Yes
Features Plug-In Permanently Lubricated Motor, Torsion Spring Grille Mounting, Double Strength Steel Mounting Flanges With Keyhole Slots For Fast Installation