Broan N629SS "Illusion" Side Wall Medicine Cabinet
| Item: | N629SS |
| Finish: | Mirror / Stainless |
Price: $163.13 (Pricing is for Mirror / Stainless)
Details and Dimensions
| Width | 15" |
| Height | 36" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14"" x 34-1/4"" x 3-1/2""" |
| Features | • Frameless Edges • Spring-loaded, magnetic door catch |
| Mounting Hardware Included | Yes |
| Parts Breakdown |
| Warranty |


