Details and Dimensions
| Duct Size | 4" |
| Length | 10-1/4" |
| Width | 16" |
| Height | 5-7/8" |
| Housing Length | 16" |
| Housing Width | 10-1/4" |
| Housing Depth | 5-7/8" |
| Grill Length | 17-1/2" |
| Grill Width | 11-1/2" |
| Sones | 2 |
| CFM | 100 CFM |
| Voltage | 120V |
| Wattage | 1830 Watts |
| Amperage | 14.5 Amps |
| Number of Bulbs | 1 |
| Bulb Type | Incandescent |
| Max. Wattage Per Bulb | 100 W |
| Bulb(s) Included | Yes |
| Heater Included | Yes |
| Light Included | Yes |
| Humidity Sensing | No |
| Motion Sensing | No |
| Night Light Included | No |
| Timer | No |
| Weight | 16 lbs |
| Housing Material | Galvanized Steel |
| Construction | Steel |
| UL Listed | Yes |
| Features | • 1500W Heater, Plug-In Permanently Lubricated Motor, Rotatable Heater Grille, Requires 20 Amp Circuit |
| Parts Breakdown |
| Warranty |



