Details and Dimensions
| Width | 17-3/8" |
| Height | 27-3/8" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "14"" x 24"" x 3-1/2""" |
| Features | • Piano Hinge • Reversible door for left or right hand opening • Framed Wood Edge |
| Warranty |



