X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R755288 Tri-view Medicine Cabinet

Item: R755288
Finish: Classic White
Online Availability: Please call for availability.

List Price: $248.00

Price: $179.80



Details and Dimensions

Length 4"
Width 36"
Height 28"
Overall Size 28 x 36 x 4
Mounting Type Surface Mounted
Construction Particle Board Construction with PVC Laminate
Features Fully Assembled for Quick Installation
(3) 1/2 Beveled Edge Mirrors
Depth 4-3/4"
Mounting Hardware Included Yes