X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Jensen R755280 Tri-view Medicine Cabinet

Item: R755280
Finish: Classic White


Details and Dimensions

Length 4-3/4"
Width 30"
Height 26"
Overall Size 26'' x 30'' x 4-3/4''
Mounting Type Surface Mounted
Construction Particle Board with PVC Laminate
Features (3) 1/2 Beveled Edge Mirrors
Fully Assembled for Quick Installation
Mounting Hardware Included Yes