Details and Dimensions
| Width | 13" |
| Height | 36" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "12"" x 34-1/4"" x 3-1/2""" |
| Shown With | . |
| Features | • Eurostyle Hinge • Two Cabinets Shown. Surrounding Mirrors NOT Included. • Frameless Polished Edge |
| Product Specifications |
| Parts Breakdown |
| Warranty |



