X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R530924 "Simplicity" Swing Door Medicine Cabinet

Item: R530924
Finish: Chrome

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Length 4-7/8"
Width 24"
Height 30"
Overall Size 30 x 24 x 4-7/8
Mounting Type Recessed Mounted
Construction Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension "21-1/2"" x 27-1/2"" x 3-1/2"""
Features Piano Hinge
Door reversible for left or right hand opening
Premium Float Glass Mirror
Frameless Beveled Edge