Details and Dimensions
| Length | 24" |
| Width | 30" |
| Height | 5" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | 23-1/4'' x 29'' x 4'' |
| Includes | Premium Float Glass Mirror-Flat Front |
| Features | • Reversible Mounting(Left or Right Hand) • 5 Shelves • Surface Mount Kits 760030 • 170° Concealed Hinges |
| Installation Hardware Included | Yes |
| Parts Breakdown |
| Warranty |



