X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R52WH304DP Swing Door Medicine Cabinet

Item: R52WH304DP
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $422.00

Price: $305.95



Details and Dimensions

Length 5"
Width 24"
Height 30"
Overall Size 30-1/8 x 24-1/8 x 5
Mounting Type Recessed Mounted
Construction Steel
Number of Shelves 4
Adjustable Shelves Yes
Shelf Type Glass
Cabinet Rough In Dimension 23-1/4'' x 29'' x 4-1/4''
Glass Type Beveled Edge
Additional Information Left or Right Hand Door Swing
170 Degree Concealed Hinges
Installation Hardware Included Yes
To Be Used With 760030 Surface Mount Kit (Sold Separately)