Broan N52WH244P Swing Door Medicine Cabinet

Item: N52WH244P
Finish: White

Price: $176.90

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability.



Details and Dimensions

Length 5"
Width 15"
Height 25"
Mounting Type Recessed Mounted
Construction Heavy Gauge Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension "14-1/4"" x 24"" x 4"""
Features • Premium Float Glass Mirror
• 125° concealed hinges allow smooth operation.
• Reversible installation allows right or left hand opening