X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R52WH184PV "Metro" Swing Door Medicine Cabinet

Item: R52WH184PV
Finish: Mirror
Online Availability: Available for immediate shipment

List Price: $337.68

Price: $244.82



Details and Dimensions

Width 21-1/4"
Height 31-1/4"
Overall Size 31-1/4 x 21-1/4 x
Mounting Type Recessed Mounted
Construction Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension 14-1/4 x 18 x 3-1/2
Features Piano Hinge
Frameless Beveled Edge
Can Be Used Right or Left Handed
View Similar Products