X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R455FL Swing Door Medicine Cabinet

Item: R455FL
Finish: Mirror

List Price: $407.70

Price: $295.59

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 7-1/4"
Width 20-3/8"
Height 22-1/4"
Overall Size 22-1/4 x 20-3/8 x 7-1/4
Mounting Type Recessed Mounted
Construction Stainless Steel
Cabinet Rough In Dimension "14"" x 19"" x 3-1/2"""
Features Premium Float Glass Mirror
Full Piano Hinge