Details and Dimensions
| Length | 3-1/2" |
| Width | 28-1/4" |
| Height | 48" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "45-3/4"" x 24-3/4"" x 3-1/2""" |
| Features | • Concealed Hinges • Frameless Beveled Edge |
| Parts Breakdown |
| Warranty |



