X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen R255036 "Horizon" Tri-view Medicine Cabinet

Item: R255036
Finish: Mirror

List Price: $432.14

Price: $313.31

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 3-1/2"
Width 36"
Height 28-1/4"
Overall Size 28-1/4'' x 36'' x 3-1/2''
Mounting Type Recessed Mounted
Construction Steel
Adjustable Shelves Yes
Features Concealed Hinges
Frameless Beveled Edge