Back to Search Results
Ferguson.com Home
>
Medicine Cabinets
>
Tri-view Medicine Cabinets
> Broan
>
N255024
Details and Dimensions
| Length | 3-1/2" |
| Width | 24" |
| Height | 24" |
| Mounting Type | Recessed Mounted |
| Construction | Steel |
| Adjustable Shelves | Yes |
| Cabinet Rough In Dimension | "21-3/4"" x 20-3/8"" x 3-1/2""" |
| Features | • Frameless Beveled Edge • Concealed Hinges |
| Parts Breakdown |
| Warranty |



