X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jensen RAN1447 Swing Door Medicine Cabinet

Item: RAN1447
Finish: Mirror

List Price: $195.00

Price: $141.38

Not Available Online

 Find Your Nearest Showroom to place an order.



Details and Dimensions

Length 3-1/2"
Width 16"
Height 20"
Overall Size 20 x 16 x 3-1/2
Mounting Type Recessed Mounted
Construction Stainless Steel
Adjustable Shelves Yes
Cabinet Rough In Dimension "14"" x 18"" x 3.5"""
Features Piano Hinge
Reversible door for left and right hand opening