X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60290BN/DR60000UNBX "RSVP" Single Handle Shower Faucet

Item: DT60290BN/DR60000UNBX
Finish: Brilliance Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Valve Type Ceramic Disc
Shower Head Height 2-7/8"
Shower Head Width 6"
Shower Arm Length 7-1/2"
Shower Head Type Rain Head
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Construction Brass
Drain Included No
Tub/Shower Model Available Yes
ADA Compliant Yes
Features TempAssure - Thermostatic Valve