X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT60010PC/DR60000UNBX "Traditional" Thermostatic / Volume Shower Control

Item: DT60010PC/DR60000UNBX
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $428.00

Price: $355.24 (Pricing is for Polished Chrome)



Details and Dimensions

Rough In Valve Included Yes
Features Tempassure Thermostat
ADA Compliant Yes
Flow Rate (GPM) 8.5
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Valve Escutcheon Height 7-1/2"
Valve Escutcheon Width 7-1/2"
View Similar Products