Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Brizo
>
DRP34836
Brizo DRP34836 "Touch-Clean" Body Spray Shower Accessory
| Item: | DRP34836 |
| Finish: | Polished Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Width | 26" |
| Flow Rate (GPM) | 2.5 |
| Product Specifications |


