Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Brizo
>
DT84101PN
Brizo DT84101PN "Virage" Body Spray Shower Accessory
| Item: | DT84101PN |
| Finish: | Brilliance Polished Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $100.39 (Pricing is for Brilliance Polished Nickel)
Details and Dimensions
| Construction | Brass |
| Flow Rate (GPM) | 1.6 |
| Eco-Friendly | Cal Green Compliant |
| Features | • 1/2' Rough-In R84101 Sold Separately, H20Kenetic Technology • Adjusts Both Vertically and Horizontally |
| Additional Information | Rough Opening Must Be A Minimum of 2-5/8'' Diameter' |
| Diameter | 3-3/4" |
| Extension From Wall | 1-7/8" |


