Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo DT67438PC/DR64707 "Tresa" Deck Mount With Handshower Whirlpool Faucet

Item: DT67438PC/DR64707
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 5"
Spout Reach 11-1/8"
Overall Height 8-1/2"
Number of Faucet Holes 4 Hole
Maximum Deck Thickness 2-1/2''
Handle(s) Included Yes
Handle Type Cross
Number Of Handles 2 Handle
Construction Metal
Handshower Included Yes
Drain Included No