X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Brizo DT66T085PC/DR66000WS "Charlotte" Thermostatic Custom Shower Valve

Item: DT66T085PC/DR66000WS
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $733.80

Price: $609.05 (Pricing is for Chrome)




Details and Dimensions

Width 7-1/2"
Construction Solid Brass
Shower Valve Type High Flow Temperature Control
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Additional Information Thermostatic Valve