X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60480PC/DR60000UNBX "Siderna" Single Handle Tub & Shower Faucet

Item: DT60480PC/DR60000UNBX
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $744.00

Price: $617.52 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Thermostatic
Shower Head Width 8-21/32"
Shower Arm Length 15"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Spout Reach 6-7/32"
Construction Brass
Diverter Location Valve
Drain Included No
Shower Only Model Available Yes
ADA Compliant Yes
View Similar Products