Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo DT60405PC/DR60000UNBX "Baliza" Single Handle Tub & Shower Faucet

Item: DT60405PC/DR60000UNBX
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Shower Valve Type Thermostatic
Shower Head Diameter 7-1/8"
Shower Head Height 2-13/16"
Shower Arm Length 7"
Shower Head Type Rain Head
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
Spout Reach 7"
Flow Rate (GPM) 2.0
Diverter Location Spout
Drain Included No
ADA Compliant Yes
View Similar Products