Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo DT60280PC/DR60000UNBX "Siderna" Single Handle Shower Faucet

Item: DT60280PC/DR60000UNBX
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included Yes
Rough In Valve Type Thermostatic
Valve Type Ceramic Disc
Shower Head Width 8-21/32"
Shower Arm Length 15"
Shower Head Type Single Function
Number Of Spray Head Functions 1
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Flow Rate (GPM) 2.5
Construction Brass
Drain Included No
Tub/Shower Model Available Yes
ADA Compliant Yes
CEC Approved No
View Similar Products