X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Brizo DT60085PC/DR60000UNBX "Charlotte" Thermostatic / Volume Shower Control

Item: DT60085PC/DR60000UNBX
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 7-1/2"
Construction Solid Brass
Features TempAssure - Thermostatic Valve
Flow Rate (GPM) 2.0
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 2 Handle
View Similar Products