Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo D87330BN "Virage" Shower Head

Item: D87330BN
Finish: Brilliance Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Shower Head Type Single Function
Length 6"
Width 6"
Height 3-3/4"
Construction Metal
Flow Rate (GPM) 2.0
Eco-Friendly Water Sense
Features H20kinetic Technology