Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Brizo D84001PC "Virage" Body Spray Shower Accessory

Item: D84001PC
Finish: Chrome
Online Availability: Please call for availability.
Select Finish:

Details and Dimensions

Connection Size 1/2''
Construction Metal
Flow Rate (GPM) 1.8
Features Standard 1/2'' Rough-In, Jet Rotates 360
Diameter 2-1/2"
Extension From Wall 1-3/4"